- Constructed with inverted 14-gauge bottom pan and 14-gauge caster rails for stability, function, and smooth maneuverability
- 14-gauge cross member to hold center wall which keeps unit square and drawers from flexing.
- 6x2 casters that hold 700 lbs per caster
- 10 Drawers with one full width top drawer and one Dedicated 8" (7-5/8") deep drawer equipped with electric power strip with three standard outlets (110V type B sockets) and two USB outlets (2.0A, USB A & USB C)
- Charge power tools, impact drivers, flashlights, headlamps, batteries, and many more
- Equipped with black drawer pulls, black end handle, rubber top mat, and drawer liners
- Drawer Gauge: 20
- Overall Dimensions: 48-1/2" W x 20" D x 43-1/4"H
- Ships assembled with casters, only assembly is the end handle
- Color: Industrial Gray
Kennedy® Maintenance Pro 10 Drawer Roller Cabinet, 48-1/2"W x 20"D x 43-1/4"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,275.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-1/2 in |
| Depth | 20 in |
| Height | 43-1/4 in |
| Weight | 303 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Roller Cabinet |
| Color | Gray |
| Series | Maintenance Pro |
| Number of Drawers | 10 |
| Capacity | 23134 |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | 4910MPGY |
| Drawer Capacity | 120 |
| Locking System | Tubular Lock |
| Brand | Kennedy |
Warranty
| Warranty | Limited Lifetime yr |