Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waterloo Healthcare

Model # :WBB2273894

MPN #: MTWA-34696-WHT

Waterloo Healthcare 5-Drawer Steel Short Phlebotomy Cart, Gate Lock Bar Locks Top 4 Drawers, White

Product Description
The Waterloo All-in-One cart was originally purpose built to allow phlebotomists the opportunity to spend more time on patient floors and less time heading back to the lab for fresh supplies. This very popular cart offers a variety of storage compartments and tilt bins for all your phlebotomy supplies. But this cart is much more than for phlebotomy alone. With the built in tilt bins, waste receptacle and removable trays this cart can be used as an IV cart, Suture cart, etc... The sky's the limit when it comes to the versatility of our All-In-One cart. Other features include:
  • Internal sharps container
  • Internal trash container
  • Tilt bins
  • Drawers with removable divider trays
  • ABS plastic molded top
  • Key gate locking bar locks the top 4 drawers only
  • Dual ergonomic push handles
  • Advanced nylon reinforced polycarbonate bumper
  • 5" Premium "Easy roll" sealed bearing casters
Dimensions:
  • Overall: 27"W x 24"D x 45"H
  • Four Half Drawers:
    Dimensions: 10.6"W x 16.5"D; Height: 3", 4", 6", 9"
  • One Full Drawer:
    Dimensions: 22"W x 16.5"D; Height: 6"


PRICE
$4,249.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width24 in
Height45 in
Wheel Diameter5 in
Drawer Dimensions(1) 3"H, (1) 4"H, (1) 6"H, (1) 9"H, (1) 6"H

Product Details

Assembly RequiredNo
Lock TypeGate Locking Bar
TypeProcedure Cart
ColorWhite
Number of Drawers5
Wheel Type2 Brake, 1 Steering, 1 Full Swivel
StylePhlebotomy Cart
MaterialSteel
Package Quantity1
Manufacturers Part NumberMTWA-34696-WHT
BrandWaterloo Healthcare

Warranty

Warranty5 yr