Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786703

MPN #: 54056

TrippNT® Tall Slanted Suture Cart with Smoke Lock Door, 19-5/8"L x 17 7/8"W x 58"H, White

Product Description
Discover a new standard in medical storage with our updated Suture Cart - engineered to meet the needs of modern healthcare environments. You loved our 50252 Suture cart but wanted more. Now you can have it!

Transport and secure up to 48 standard suture boxes on angled shelves for effortless viewing and retrieval. Its compact design provides a lockable bulk storage area for sterile supplies, with an adjustable shelf. With a narrower footprint, this durable cart optimizes space while streamlining your workflow.

Designed at just the right height to see over and tall enough to keep everything at the point of use without bending, it ensures ergonomic efficiency. Developed with input from healthcare professionals, it consolidates and protects medical supplies. Plus, its smooth surfaces and thoughtful design make it easy to clean, ensuring a hygienic environment.

Features:
  • Enhanced Cleanability: Streamlined surfaces and hospital-grade materials ensure effortless cleaning and superior hygiene. Clean with sani-wipes, diluted bleach, or soap and water
  • Optimized design fits into tighter spaces and hold 48 standard suture boxes, maximizing room for care without sacrificing functionality. Wheels tuck under base and out of the way
  • Secure Storage: Bulk storage keeps essential supplies protected and organized. Now lockable and includes an adjustable shelf for flexibility
  • Built to Last: Premium hospital-grade materials stand up to the rigors of daily use, providing reliable performance over time. Now made with HDPE, ACP, and Tuff-Glass for lasting durability.


PRICE
$1,659.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/8 in
Width17-7/8 in
Height58 in
Weight69 lbs
Wheel Diameter3 in

Product Details

Lock TypeKey Lock
TypeSuture Cart
ColorWhite
Wheel Type2 Locking Casters, 2 Swivel Casters
Made in the USAYes
MaterialHDPE/APC
Package Quantity1
Manufacturers Part Number54056
BrandTrippNT

Warranty

WarrantyLifetime yr