The T6205 Fiberglass 5-foot Twin Stepladder offers a high-performance dual HolsterTop® with a paint and tool holder for convenience. The internal spreaders are heavy-duty, and the slip-resistant Traction-Tred® steps are all double riveted and knee braced. These Twin Stepladders allow 300 pounds per side, making them ideal for one- or two-person jobs. The EDGE® molded brace and-foot pad combination provide bracing strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.
Werner 5' Dual Access Fiberglass Step Ladder 300 lb. Cap - T6205
|
Questions & Answers (0)
Product Description
PRICE
$244.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 21-1/2 in |
| Height | 60 in |
| Weight Capacity | 300 lbs |
| Weight | 23 lbs |
| Height to Top Step/Platform | 5' in |
Product Details
| Assembly Required | No |
| Number of Steps | 4 |
| Color | Orange |
| Duty Rating | 1A |
| Step Type | Anti-Slip |
| Material | Fiberglass |
| Manufacturers Part Number | T6205 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |