Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3782175

MPN #: 7408

Werner® 8' Type 1AA Fiberglass Step Ladder, 375 lb. Capacity

Product Description
Built to last, the Werner® 375-pound duty rated 7408 Fiberglass 8-foot Step Ladder is rugged and ready for the job. This ladder features extra heavy duty aluminum HolsterTop® with thick side plates, internal spreaders and external rail shields for long lasting durability. With The EDGE® bracing system and GLAS*MARK® Violator stripes on the rails, the 7400 series is built to handle the work site and stands ready for tough jobs. Fiberglass rails are non-conductive for working near electricity.

Features:
  • Back-up plates reinforce all top connectors
  • Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each front rail
  • Slip-resistant Traction-Tred® steps are double riveted and have extra wide knee braces
  • Full set of rear horizontals are knee braced and spaced one per foot
  • Slip-resistant foot pads attached to the EDGE® structure
  • EDGE® bracing system helps to decrease damage to rail
  • Every rivet backed up by metal, metal plates, or washer to protect rails


PRICE
$409.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-1/4 in
Width28-11/16 in
Height96 in
Weight Capacity375 lbs
Weight34 lbs
Height to Top Step/Platform69 in

Product Details

Assembly RequiredNo
Number of Steps8
ColorOrange
Duty Rating1AA
MaterialFiberglass
Manufacturers Part Number7408
BrandWerner

Compliance & Certifications

CertificationsANSI-A14-5-2007, OSHA-Compliant