5' X 5' Super Heavy Duty 15 oz. Flame Resistant Canvas Tarp Olive Drab - CTF-15-01-0505
Write a Review
|
Questions & Answers (0)
Product Description
Fire retardant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. This flame retardant finish will not support combustion. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
PRICE
$57.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Grommet Spacing | 24" |
| Fabric Weight per Square Yard | 15 oz. |
| Size | 5 x 5 ft |
Product Details
| Material | Flame Retardant Canvas |
| Package Quantity | 1 |
| Description | Flame Resistant Tarps |
| Color | Green |
| Manufacturers Part Number | CTF-15-01-0505 |
| Brand | Mauritzon |