Add to list
Share
Print


Model #: WBB1591804
MPN #: 5040
Latex-ite® 5 Gal. Line Striping Paint, Lead-Free, Fast Dry, Yellow, 1 Each
|
Questions & Answers (0)
PRICE
$173.95
Usually ships in 4 to 7 days
Latex-ite® line striping paint is a lead-free, fast drying, acrylic waterborne traffic paint for blacktop or concrete. Conforms to the new federal specification TT-P-1952E Type I & II as well as most state and federal specifications. For use on bituminous, Portland-cement and concrete pavements, as well as various sealcoat applications. Not recommended for use on concrete sealers containing silicone.
- Features:
- Coverage/gallon: 320 ft. based on 4 in. line at 15 mil wet film thickness
- Dry time of 10 minutes
- VOC compliant
- 100% Acrylic
- Colors conform to Federal & State specifications: Process yellow, handicap blue and pure white
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.