Zinsser® B-I-N® Advanced Synthetic Shellac Primer, White 5 Gallon Pail - 270978
Write a Review
|
Questions & Answers (0)
Product Description
B-I-N® Advanced Synthetic Shellac Primer is a synthetic shellac-based primer sealer that provides excellent stain blocking for whole-surface interior priming and exterior spot priming. It combines fast dry time, low odor, excellent hide and stain blocking for new construction, remodeling and fire and water restoration. Superior odor sealing. Ultimate stain blocking. High hiding bright white. Excellent adhesion. Enamel hold out. Seals knots, sap and tannin.
PRICE
$405.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Size Type | Pail |
| Finish | Flat |
| Package Quantity | 1 |
| Description | B-I-N Advanced Synthetic Shellac Primer |
| Color | White |
| Manufacturers Part Number | 270978 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Zinsser |