X-O Rust 12 oz. Aerosol Can Safety Colors Paint & Primer In One, Safety Blue, Flat - 144946
Write a Review
|
Questions & Answers (0)
Product Description
X-O Rust Professional Safety Colors Paint & Primer In One Spray is a superior interior/exterior rust preventative enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability and superior fade resistance. This product is also stain resistant and washable. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on Styrofoam, ceramic tiles or marble.
PRICE
$11.25
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
Product Details
| Type | Enamel |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Safety Colors Paint & Primer In One |
| Features | 360° Spray Tip |
| Color | Safety Blue |
| Manufacturers Part Number | 144946 |
| Brand | X-O Rust |