Super Lube Air Tool Lubricant, 5 Gallon Pail - 12050
Write a Review
|
Questions & Answers (0)
Product Description
5 gal pail Super Lube® Air Tool Lubricant
Super Lube® Air Tool Lubricant is formulated to meet the special requirements for industrial, household and agricultural tools. It absorbs water and eliminates any ice buildup and frost in air tools. Blended rust and corrosion inhibitors and a special base fluid oil minimize wear and allows operation of air tools at temperatures as low as -40F. 5 gal pail Super Lube® Air Tool Lubricant
Super Lube® Air Tool Lubricant is formulated to meet the special requirements for industrial, household and agricultural tools. It absorbs water and eliminates any ice buildup and frost in air tools. Blended rust and corrosion inhibitors and a special base fluid oil minimize wear and allows operation of air tools at temperatures as low as -40F. 5 gal pail Super Lube® Air Tool Lubricant
PRICE
$620.49
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 15 in |
| Size | 5 gal |
| Diameter | 12 in |
Product Details
| Size Type | Pail |
| Package Quantity | 1 |
| Description | Air Tool Lubricant |
| Manufacturers Part Number | 12050 |
| Brand | SuperLube |