Metal Rescue® Rust Remover Bath, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Metal Rescue Rust Remover BATH is a water-based rust remover for ferrous metals that can be soaked. It contains no acids or hazardous ingredients, is fume free and does not harm other materials such as rubber, elastomers, plastic or clothing. Works on all levels of rust - soak time varies depending on temperature and severity of rust. 1 gallon of Metal Rescue will remove rust from approximately 10 square feet of moderately rusted steel.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5GAL |
| Coverage | 10 Sq. Ft. per Gal |
Product Details
| Size Type | Pail |
| Material | Water Based |
| Package Quantity | 1 |
| Description | Ready to Use Bath |
| Color | Clear |
| Manufacturers Part Number | MRB5 |
| Brand | Metal Rescue |