Zep Universal Floor Polish, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
Zep Universal Floor polish is an economical, water emulsion, metal interlock, acrylic copolymer that contains 20% solids. Universal Floor polish is designed to provide high gloss and durability compatible with Low Maintenance, Spray Buffing, or Ultra High Speed Burnishing. Dries to a clear high gloss polish that is resistant to heavy traffic, scuff marks and black heel marks. polish dries in 20-30 minutes under ambient conditions. May be used on a variety of floor surfaces including but not limited to rubber, asphalt, tile, vinyl composition tile, vinyl asbestos tile, and terrazzo.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
| Coverage | 500-2,000 sq.ft./gal |
Product Details
| Application Method | 3 |
| Application | Finishing |
| Percent Solids | 20 |
| For Use With | Rubber, Asphalt Tile, Vinyl, Cork, Vinyl Asbestos, Sealed Concrete, Terrazzo |
| Style | Durable/High Gloss |
| Scent | Mild |
| Size Type | 5 Gallon Pail |
| Description | Universal Floor Polish |
| Package Quantity | 1 Pail |
| Manufacturers Part Number | N50135 |
| Floor Type | Vinyl Composition Tile (VCT), Rubber |
| Dilution Ratio | RTU |
| Brand | Zep |