5 Gallon Steel Pail Lid Closer PLC-5
|
Questions & Answers (0)
Product Description
5 GALLON STEEL PAIL LID CLOSING TOOL
Attaches Lids on Steel Pails in seconds
Quickly and easily secure steel pail lids onto steel pails with this handy tool. Tool crimps and closes all 16 lid lugs in a single motion. Twin handles provide the necessary leverage, reducing the effort necessary to secure the lids to the pails. Durable steel construction. Note: Intended for use with non-UN rated 11-¼" dia. 5 gallon steel pail lids with a lid thickness of 26 to 29 gauge steel.
Attaches Lids on Steel Pails in seconds
Quickly and easily secure steel pail lids onto steel pails with this handy tool. Tool crimps and closes all 16 lid lugs in a single motion. Twin handles provide the necessary leverage, reducing the effort necessary to secure the lids to the pails. Durable steel construction. Note: Intended for use with non-UN rated 11-¼" dia. 5 gallon steel pail lids with a lid thickness of 26 to 29 gauge steel.
PRICE
$705.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 26 in |
| Weight | 27 lbs |
| Fits Drum Diameter | 11-1/4 in |
Product Details
| Assembly Required | No |
| Type | Pail Lid Closer |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Description | 5 Gallon Steel Pail Lid Closer |
| Manufacturers Part Number | PLC-5 |
| Brand | Vestil |