Wizard WIZ-Kid Model G Auto. Air Powered Drum Deheader Non-Ferrous Wheel 3902
Write a Review
|
Questions & Answers (0)
Product Description
Wizard® WIZ-Kid® Model G HEAVY DUTY DRUM DEHEADER
General Purpose Deheader Opens Drums for use as Utility Containers or Sold for Scrap.
The Wizard® Model G cuts on the inside of the drum chime, leaving a smooth, burr-free edge for safe drum handling. Perfect for deheading a high-to-moderate volume of fill and empty 30 to 55 gallon industrial drums of up to 16 gauge steel, with either flat or round chimes. The 1-½" dia. cuter wheel travels between the chime and bung fitting as it cuts.
Automatic Air Operated Deheader is effective when a large number of drums are being deheaded.
Non-Ferrous Beryllium Copper Cutting Wheel is for use with drums containing hazardous materials.
General Purpose Deheader Opens Drums for use as Utility Containers or Sold for Scrap.
The Wizard® Model G cuts on the inside of the drum chime, leaving a smooth, burr-free edge for safe drum handling. Perfect for deheading a high-to-moderate volume of fill and empty 30 to 55 gallon industrial drums of up to 16 gauge steel, with either flat or round chimes. The 1-½" dia. cuter wheel travels between the chime and bung fitting as it cuts.
Automatic Air Operated Deheader is effective when a large number of drums are being deheaded.
Non-Ferrous Beryllium Copper Cutting Wheel is for use with drums containing hazardous materials.
PRICE
$10,749.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 11 in |
| Height | 20 in |
| Weight | 57 lbs |
Product Details
| Power | Automatic Air |
| Type | Automatic Drum Deheader |
| Horsepower | 1/2 HP |
| Color | Yellow |
| Pressure | Automatically Retained psi |
| Style | Variable Speed, 4-Vane Reversible Air Motor & 30:1 Gear Reducer |
| Mounting Location | Inside Cut |
| Material | Steel |
| Description | Wizard WIZ-Kid Model G Automatic Air Powered Drum Deheader Non-Ferrous Wheel |
| Manufacturers Part Number | 3902 |
| Brand | Wizard |