Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147474

MPN #: D-HEAD-1

Vestil™ Manual Drum De Header Express Open, 3"L x 5-1/2"W x 14"H, Silver

Product Description
Convert your closed head steel drums into storage containers with our Drum Deheaders. The DD-9 and DD-9-NS can be adjusted to open steel drums with different thicknesses. The blade is angled for maximum penetration and flattens the cut edge so there are no sharp or jagged edges. Replacement blades available. Model DD-9-NS features a bronze, spark resistant alloy. Model DD-10 features an ergonomic handle allowing smoother operation to cut drum. Quickly remove the head of a steel drum with our Express-Open Drum Deheader. Unique design, model D-HEAD-1, is similar to a household can-opener and is very easy to use. Includes vice-grip style mechanism for securely attaching unit to drum. Inside cutting blade does not leave a sharp edge on the drum. ONLY use either a 1/2" manual ratchet wrench or electric drill to operate the deheader ratchet (ratchet drive not included).

Features:
  • Opens 5 gallon pails
  • Cutting blade does not leave a sharp edge on the drum
  • Opens 30 and 55 gallon drums
  • Steel construction gives the strength needed to open drums


WARNING:Improper use of this drum deheader might result in personal injury or damage to the deheader. DO NOT use a pneumatic or electric impact wrench to operate the deheader ratchet. Replacement blades available separately, model D-HEAD-B. Both styles open 30 and 55 gallon steel drums and 5 gallon pails. Steel construction gives the strength needed to open drums.

PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width5-1/2 in
Height14 in
Weight4 lbs

Product Details

TypeManual Drum De Header
MaterialSteel
ColorSilver
Manufacturers Part NumberD-HEAD-1
BrandVestil