Global Industrial
Model # :WBB3186085
Global Industrial 5' Guide Rail Kit for Light & Heavy Duty Roller Conveyors
Write a Review
|
Questions & Answers (0)
Product Description
✓ For use with Global Industrial Roller Conveyors
✓ Prevents packages from falling off a conveyor
✓ Durable steel construction for long-lasting use
Constructed from 12-gauge steel with a durable powder coat finish, this Global Industrial Guard Rail Kit securely attaches to your conveyor with the included hardware and is designed to keep packages securely on the line.
✓ Prevents packages from falling off a conveyor
✓ Durable steel construction for long-lasting use
Constructed from 12-gauge steel with a durable powder coat finish, this Global Industrial Guard Rail Kit securely attaches to your conveyor with the included hardware and is designed to keep packages securely on the line.
PRICE
$39.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Height | 2 in |
| Weight | 10.9 lbs |
| Gauge | 12 |
Product Details
| Assembly Required | Yes |
| Type | Side Guard |
| Material | Steel |
| Package Quantity | 1 |
| Brand | Global Industrial |