Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB2232277

MPN #: FRWS1.94-4-3-10

Omni Metalcraft Straight Flow Rail FRWS1.94-4-3-10 - Top Hat 2-17/32" OAW 4 WPF Staggered 3" Centers

Product Description
Omni Metalcraft Straight Flow Rail FRWS1.94-4-3-10 - Top Hat 2-17/32" OAW 4 WPF Staggered 3" Centers

Features:
  • Flow Rail
  • Style 4
  • 10' 0" Long
  • 50 Lb. Capacity Zinc Plated Steel Wheels
  • 3" Staggered Wheel Centers
  • 14 Ga. Galvanized Formed Steel Top Hat Frame
  • 17 Lbs./Ft. Capacity on 10' Support Centers
  • 142 Lbs./Ft. Capacity on 5' Support Centers




Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3-7/32 in
Height2-17/32 in
Weight Capacity50 per Wheel lbs
Weight26 lbs
Skate Wheel Diameter1-15/16 in
Axle Center3 in

Product Details

Assembly RequiredAssembled
TypeFlow Rail
ColorSilver
Wheels per Foot4
Frame TypeTop Hat
StyleFlow Rail Skate Wheel
Wheels per Conveyor40
Capacity142 Lbs./Ft. on 5' Support Centers
MaterialGalvanized Steel
DescriptionWheels Staggered
Manufacturers Part NumberFRWS1.94-4-3-10
Conveyor SectionStraight
BrandOmni Metalcraft