5 Hook Waterfall - Chrome - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Traditionally used to display handbags. May be used with any products containing a strap, such as luggage or any other types of hanging or packaged goods. Rectangular tubing gives retailer a more upscale look.
PRICE
$312.00 Sold in packages of 24 / $13.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
Product Details
| Type | 5 Hook Waterfall |
| Class | Faceouts |
| Finish | Chrome |
| Line | Rectangular Tubing |
| Package Quantity | 24 |
| Color | Silver |
| Manufacturers Part Number | RW/5H |
| Brand | Econoco |