Acrylic Cellular Phone Display, 4.8"L x 2.5"W x 3.5"H, Clear - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
May be used to display cell phones and other electronics of light to medium weight.
PRICE
$19.30 Sold in packages of 10 / $1.93 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-4/5 in |
| Width | 2-1/2 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
Product Details
| Material | Acrylic |
| Line | Cellphone Display |
| Color | Clear |
| Manufacturers Part Number | CHA-L |
| Brand | Amko Displays |