Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB386940

MPN #: RH/7B-SC

7 Cube Waterfall - Satin Chrome - Pkg Qty 24

Product Description
7 Cube Waterfall - Satin Chrome

To be mounted directly onto 1/2" x 1-1/2" rectangular tubing. Perfect for multiple garment display. Satin chrome finish adds contemporary look to any retail environment.

PRICE
$330.00  Sold in packages of 24 / $13.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in

Product Details

Style7 Cube
ClassSaddle Mount Hardware
FinishSatin Chrome
LineRectangular Tubing Faceouts
Manufacturers Part NumberRH/7B-SC
BrandEconoco