3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5
|
Questions & Answers (0)
Product Description
3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor, Sediment, Premium grade 5 micron rated Cuno Aqua-Pure replacement cartridge that reduces chlorine, taste, odor and standard sediment and rust. Maximum flow rate .
CLEARANCE PRICE
$254.75 Sold in packages of 5 / $50.95 ea
was $369.75Save $115.00 (31%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-3/4 in |
| Diameter | 3 in |
Product Details
| Type | Granular Activated Carbon |
| Microns | 5 mic |
| Color | Gray |
| Contaminants Reduced | Sediment, Chlorine, Taste, Odor |
| Gallons per Minute | 3 gal/min |
| Temperature Range | 40 - 100 °F |
| Capacity | 10,000 gal |
| Package Quantity | 2 Pack |
| Manufacturers Part Number | AP117 |
| PSI | 25 - 125 psi |
| Brand | 3M |