Big Bubba Depth Cartridge 1 Micron
Write a Review
|
Questions & Answers (0)
Product Description
Watts Big Bubba Depth Cartridge 1 Micron
Big-Bubba filters are made of rugged, glass-reinforced polypropylene so they will not chip, rust or dent. Because all wetted surfaces are non-metallic, they are ideal when chemical compatibility is an issue and for sea water applications
Big-Bubba filters are made of rugged, glass-reinforced polypropylene so they will not chip, rust or dent. Because all wetted surfaces are non-metallic, they are ideal when chemical compatibility is an issue and for sea water applications
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 31 in |
| Diameter | 7 in |
Product Details
| Type | Depth Cartridge |
| Microns | 1 mic |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Big Bubba Depth Cartridge 1 Micron |
| Color | White |
| Manufacturers Part Number | BBC-150-D1 |
| Contaminants Reduced | Water Conditioning |
| Gallons per Minute | 100 gal/min |
| Brand | Watts |