Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2345142

MPN #: OL5601SLMA-2-BN5600SLMA-2-T3255SLMA

KFI Seating 5 Piece Outdoor Dining Set, Mocha w/ Silver Frame

Product Description
Classic, simple, timeless and hassle-free tables and chairs for indoor or outdoor spaces.
Features:

  • 2 Arm Chairs with Mocha Seat & Back
  • Silver Aluminum Frame
  • 2 Benches with Mocha Seat & Back
  • Silver Aluminum Frame
  • Rectangle table with Mocha top
  • Silver Aluminum frame
  • Resistant to water, moisture and mold
  • Corrosion resistant
  • Environmentally friendly, non-toxic
  • Café Height
Dimensions:
  • Bench Dimensions: 47"L x 15"W x 18"H
  • Bench Weight: 18 lbs.
  • Arm Chair Overall Dimensions: 22"L x 23"W x 33-4/5"H
  • Arm Chair Seat Height: 18"
  • Arm Height: 25.5"
  • Arm Chair Weight: 12 lbs.
  • Table Dimensions: 55"L x 35"W x 29"H
  • Table Weight: 42 lbs.


PRICE
$3,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight102 lbs
Seat Width18 in
Seat Depth16-1/4 in
Seat Height29 in
Table Width35 in
Table Height29 in
Table Length55 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilySilver
MaterialAluminum/Polymer/Polywood
Manufacturers Part NumberOL5601SLMA-2-BN5600SLMA-2-T3255SLMA
CollectionIvy
ShapeRectangular
BrandKFI Seating
TypeDining Set
ColorBrown
Table Top Color FamilyMocha
Cushion IncludedNo
Number of Seats8
Chair Frame MaterialAluminum
Seat Color FamilyMocha
Table Top MaterialPolymer
Frame MaterialAluminum
Seat MaterialPolywood

Warranty

Warranty5 Years