Stylish and sturdy, Eveleen is designed to provide the perfect respite outdoors. Choose from a variety of finish options and configurations to craft your ideal outside oasis.
KFI Eveleen 30" Round Table With 2 Barstools, Silver Table w/ Black Barstools
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Height | 29-1/2 in |
| Table Width | 30 in |
| Table Height | 45-5/8 in |
| Table Length | 30 in |
Product Details
| Type | Bar Height Dining Set |
| Number of Pieces | 3 |
| Color | Black |
| Table Top Color Family | White |
| Cushion Included | No |
| Number of Seats | 2 |
| Chair Frame Material | Aluminum |
| Seat Color Family | Black |
| Material | Aluminum/Steel/Phenolic |
| Table Top Material | Synthetic Polymer |
| Frame Material | Aluminum |
| Manufacturers Part Number | BR5601-BKBK2-TP30RD-B2200SL-41-D381 |
| Seat Material | Polywood |
| Collection | Eveleen Outdoor |
| Shape | Round |
| Brand | KFI Seating |