Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Solid, Lime/Orange, S-XL

Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Solid, Lime/Orange, S-XL

Item #: WBB1602362

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.90 up to 11% OFF

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Petra Roc Two Tone Expandable 5-Point Breakaway Public Safety Vest, ANSI Class 2, Lime/Navy, S-XL

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M

Ergodyne® GloWear® 8215BA Class 2 Econo Breakaway Vest, Lime, S/M

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, S-XL

Petra Roc Two Tone 5-Point Breakaway Public Safety Vest, Zipper Closure, Navy/Lime, S-XL

Petra Roc Two Tone Expandable 5-Point Breakaway Safety Vest, Polyester Solid, Lime/Orange, 6XL-8XL

Petra Roc Two Tone Expandable 5-Point Breakaway Safety Vest, Polyester Solid, Lime/Orange, 6XL-8XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, L/XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, S/M

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61648 - Lime, Size L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Special Identification Vest, Polyester Mesh, Zipper Closure, Red, 2XL/3XL

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Petra Roc Two Tone DOT Safety Vest, ANSI Class 2, Polyester Mesh, Lime/Orange, S/M

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Solid, Lime/Orange, S-XL

Features:
  • Meets ANSI/ISEA 107 Class II & 207-2006 Standards
  • 5-Point break away with non-VELCRO®Brand breakaway zipper closures and hook & loop adjustable sides
  • Front zipper closure
  • 2" Certified tapes with 4" contrasting color stripes
  • (2) Nylon microphone tabs
  • (2) Divisional tool/pen pockets
  • 5 Pockets:
    • (1) Cell phone pocket
    • (1) Clear badge/ID pocket
    • (1) 3-Division pocket
    • (2) Bottom inside pockets (7" x 7")
  • Sizes Available: Regular: S-XL (40" x 52"), Plus: 2XL-5XL (52" x 64"), Super: 6XL-8XL (64" x 80")*


VELCRO® is a registered trademark of Velcro BVBA, used with permission.

Weights & Dimensions

  • Size S/XL

Product Details

  • Description Two Tone Expandable 5-Point Breakaway Vest
  • Number of Pockets 5
  • Type Breakaway Vest
  • Closure Type Zipper
  • Brand Petra Roc
  • Package Quantity 1
  • Material Polyester Solid
  • Manufacturers Part Number LV2-PSV-REG
  • Color Family Yellow
  • Class ANSI Class 2

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 2, 207-2006
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

Item #: 994259

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.50

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-8, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-8, 1-Pair

Item #: B309168

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.84

MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple Material

MCR Safety BK110 Crews BearKat Safety Glasses with Clear Lens Soft Non-Slip Temple Material

Item #: B1145340

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.95

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Item #: 695304

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global Industrial™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.50

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Item #: 708123XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.84

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Solid, Lime/Orange, S-XL

Petra Roc 5-Point Breakaway Public Safety Vest, ANSI Class 2, Polyester Solid, Lime/Orange, S-XL

Item #: WBB1602362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant