Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WRB2679411

MPN #: LED-CP5DL/BN

Amax Lighting 5" Round Convex LED Flush Mount Light 9W, 120V to 277V, 3000K, Nickel

Product Description

The new innovation of LED Convex down light keeps the traditional recess can look installed in a J-box and delivers a solution for fast flush mount application for both residential and commercial markets at wanted locations. In addition, it is wet located and is cost effective solution. It provides a 120-Volt - 277-Volt alternating current source. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat.

PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height0.77 in
Number of LED Bulbs1 lbs

Product Details

TypeLED Fixture
Lamp IncludedYes
Average Life35000 hr
Color Temperature3000 K
ColorNickel
CRI90+
Mounting LocationFlush Mount
Wattage9 W
Voltage120 V
MaterialMetal, Plastic
Package Quantity1
Manufacturers Part NumberLED-CP5DL/BN
Base TypeChip on Board
Lumens600
ShapeRound
BrandAmax Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, Energy Star, Title 24 Compliant