Sunlite® LED Edison Globe Light Bulb, 8.5W, 2700K, 5-5/16"L, Clear, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your lighting with Sunlite® Dimmable LED bulbs. With a G30 globe shape and medium (E26) base they are an energy efficient replacement for 100 watt incandescent while only using 8.5 watts of electricity. They are instant-on at full 800 lumen brightness. With an average life of 15000 hours these long life bulbs need to be replaced less often. The estimated annual energy cost is a low $1.02 (Based on 3 hr./day use at $0.11 per/kWh). These 2700 Kelvin warm white light bulbs provide a comforting white glow that can be adjusted with a dimmer for perfect lighting. High Color Rendering Index (CRI) of 90 and a 360-degree beam angle. They are cool to the touch even when lit making them perfect for vanity fixtures, decorative lamps, restaurants light and more. These bulbs are UL Listed for damp location installation. Ideal for both residential and commercial use. Title 20 approved.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 in |
| Width | 3-3/4 in |
| Height | 3-3/4 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| Color | Clear |
| CRI | 90 |
| Wattage | 8.5 W |
| Material | Glass |
| Package Quantity | 4 |
| Manufacturers Part Number | 41697-NS |
| Incandescent Equivalent | 100 W |
| Base Type | E26 |
| Lumens | 800 |
| Shape | Globe |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |