Sunlite® LED Pendant Double Band Flush Mount Fixture, 15W, 1050 Lumens, 120V, 12" Size, White
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 12" LED Pendant Double Band Trim Flush Mount Light Fixture, 15 Watts, 1050 Lumens, Color Tunable 30K/40K/50K, Dimmable, 80 CRI, ETL Listed, for Residential and Commercial Use
The 12" LED Pendant Double Band Trim Flush Mount Fixture from Sunlite® is built to provide years of maintenance-free. The sleek and modern design that will blend with any decor is highlighted by the brushed nickel finish. An acrylic lens is housed in a sturdy steel housing for excellent light diffusion. These dimmable fixtures have a 1050 lumen output and let you pick the color temperature during installation. Using a switch on the rear of the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. This fixture is a low-maintenance lighting option with a lifespan of up to 50,000 hours and integrated LEDs. This fixture is ETL Listed for installation in damp locations and has passed safety tests. Ideal for Entryways, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions included.
The 12" LED Pendant Double Band Trim Flush Mount Fixture from Sunlite® is built to provide years of maintenance-free. The sleek and modern design that will blend with any decor is highlighted by the brushed nickel finish. An acrylic lens is housed in a sturdy steel housing for excellent light diffusion. These dimmable fixtures have a 1050 lumen output and let you pick the color temperature during installation. Using a switch on the rear of the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. This fixture is a low-maintenance lighting option with a lifespan of up to 50,000 hours and integrated LEDs. This fixture is ETL Listed for installation in damp locations and has passed safety tests. Ideal for Entryways, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions included.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 5-1/8 in |
Product Details
| Type | LED Pendant Double Band Trim Flush Mount Light Fixture |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Ceiling |
| Wattage | 15 W |
| Voltage | 120 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 87783-SU |
| Lumens | 1050 |
| Shape | Round |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL Listed |