Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Huot

Model # :WBB799849

MPN #: 55950

Huot ToolScoot Tree for 50 Taper CNC Holders

Product Description
Features:
  • Heavy 14 gauge unibody construction
  • Holds 18 tools per shelf for a total of 90
  • Nylon inserts protect and hold tools securely
  • Shelves can be set flat or at a -20 degree angle
  • Two swivel casters with brakes, two stationary
  • Made in USA


PRICE
$1,199.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Depth28 in
Height57 in
Weight160 lbs

Product Details

MaterialSteel
DescriptionToolScoot Tree
ColorRed
Manufacturers Part Number55950
Tool TypeTaper 50
BrandHuot