Tri-Arc 5 Step Double Entry Crossover Ladder, Steel, 85"L
Write a Review
|
Questions & Answers (0)
Product Description
Tri-Arc Double Entry Steel Crossover Platform, 5-step 50" platform Height, 24" Wide & 35" deep platform
PRICE
$1,799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 85 in |
| Height | 86 in |
| Platform Width | 24 in |
| Platform Height | 50 in |
Product Details
| Number of Steps | 5 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DECO5-2435 |
| Brand | Tri-Arc |