Bearcat 5 Step Aluminum Flip-It Boat Dock Ladder - L5FI
|
Questions & Answers (0)
Product Description
Bearcat 5 Step Flip-It Ladder - L5FI
This ladder is the answer if your dock or pier is in rough or salty water, where corrosion can be a problem. When not in use the ladder flips up and out of the water. This ladder is 58-1/4" from deck to bottom. This features 5 comfortable 16" wide x 5" deep non-slip steps and 201R1 clear anodized aluminum. Assembly required and mounting hardware included.
This ladder is the answer if your dock or pier is in rough or salty water, where corrosion can be a problem. When not in use the ladder flips up and out of the water. This ladder is 58-1/4" from deck to bottom. This features 5 comfortable 16" wide x 5" deep non-slip steps and 201R1 clear anodized aluminum. Assembly required and mounting hardware included.
PRICE
$489.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 6 in |
| Height | 75 in |
| Weight | 18 lbs |
| Height to Top Step/Platform | 39-1/2 in |
| Step Width | 16 in |
Product Details
| Type | Flip-It Ladder |
| Number of Steps | 5 |
| Color | Gray |
| Ladder Type | Dock Ladder |
| Material | Aluminum |
| Description | 5 Step Flip-It Ladder |
| Manufacturers Part Number | L5FI |
| Brand | Bearcat |