Bearcat 4 Step Fold & Store Pontoon Ladder - L40FS
Write a Review
|
Questions & Answers (0)
Product Description
The perfect sized ladder to easily store on your pontoon. When folded this ladder is 10" deep, 14-1/2" wide and 23" long, making it perfect to fit under most pontoon seats. This ladder can be used at either side gate for a day of fun in the sun, no matter where you are moored when used with Ladder Attachment Kit (sold separately). This ladder is 201R1 Clear Anodized and comes with stainless steel quick release mounting brackets. This ladder is 38" from deck to bottom. It comes completely assembled with mounting hardware included.
PRICE
$355.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 10 in |
| Height | 40 in |
| Weight | 6 lbs |
| Height to Top Step/Platform | 30 in |
| Step Width | 12-1/2 in |
Product Details
| Type | Fold & Store Pontoon Ladder |
| Number of Steps | 4 |
| Color | Gray |
| Ladder Type | Dock Ladder |
| Material | Aluminum |
| Description | 4 Step Fold & Store Pontoon Ladder |
| Manufacturers Part Number | L40FS |
| Brand | Bearcat |