C-Line Products 5-Tab Poly Binder Index Dividers with Slant Pockets, Assorted, 60/Set
Write a Review
|
Questions & Answers (0)
Product Description
It does not take much to get your binder organized. Simply use these index dividers to create sections within the binder. This will instantly make it easier to locate information. Made from durable, archival quality polypropylene. Fits standard 3-ring binders. Includes double-sided easy-load slant pockets to allow for extra storage of documents and media. Assorted colors include blue, aqua, pink, smoke and clear. Each pack includes one 5-Tab Set Index Dividers, Write-on Tab Labels. 12 packs per set.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/16 in |
| Width | 10 in |
| Height | 11-1/4 in |
| Weight | 0.3 lbs |
| Thickness/Grade | Standard |
Product Details
| Type | Accessory |
| Tabs per Set | 5 |
| Color | Assorted |
| Accessory Type | Tabs/Dividers |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 5 |
| Material | Polypropylene |
| Description | 5-Tab Poly Binder Index Dividers with Slant Pockets |
| Package Quantity | 5/Set |
| Manufacturers Part Number | 5750 |
| Brand | C-Line Products |