C-Line Products Redi-Mount Photo Mounting Sheets, 11 x 9, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
There is no better way to store memorable photos then by creating an album to display the images. These mounting sheets make it possible to use a variety of photo sizes, while accommodating different orientations in order to customize each page. Mount your photographs for storage in three-ring binders. It's easy: Pull back see-through plastic, press photo onto adhesive sheet (reposition as necessary), and apply plastic for secure protection. Overall size: 11 x 9. 50/BX. Note: This product is not suitable for archival storage.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Width | 11-1/2 in |
| Height | 9-1/2 in |
| Weight | 3 lbs |
| Sheet Protector Sheet Size | 11 x 9 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| Sheets per Unit | 50 |
| Material | Plastic |
| Description | Photo Mounting Sheets |
| Package Quantity | 50/Pack |
| Manufacturers Part Number | 85050 |
| Brand | C-Line Products |