C-Line Products Panoramic Fold-Out Poly Sheet Protector, Center Loading, Clear, 11 x 8 1/2, 25/BX
Write a Review
|
Questions & Answers (0)
Product Description
Double wide fold-out page protector allows you to customize presentations over a spread 17 inches wide. Opens to display two 11 x 8 1/2 or one 11 x 17 sheet. Center loading design for easier loading. Heavyweight, archival quality polypropylene means no photocopy transfer. Clear finish. 25/BX.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Width | 13/16 in |
| Height | 12-1/8 in |
| Weight | 1 lbs |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| For Use With | For Binders 31710 and 31720 |
| Sheets per Unit | 25 |
| Material | Polypropylene |
| Description | Panoramic Fold-Out Poly Sheet Protector |
| Package Quantity | 25/PK |
| Manufacturers Part Number | 62237 |
| Brand | C-Line Products |