Post Guard® 5"W X 42"H Galvanized Steel Threaded Bollard W/ Threaded Base, ENC-GA542, 3 Bolt
Write a Review
|
Questions & Answers (0)
Product Description
Post Guard® 4"W X 24"H Stainless Steel Threaded Bollard W/ Threaded Base, ENCSS424, 2 Bolt
Bolt down bollards are perfect for retail, food and health environments. Bollards install over the included threaded 2 bolt base. No exterior footprint. Impact Tested.
Bolt down bollards are perfect for retail, food and health environments. Bollards install over the included threaded 2 bolt base. No exterior footprint. Impact Tested.
PRICE
$385.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 65 lbs |
| Base Dimensions (W x L) | 5-3/8 x 5-3/8 |
| Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Silver |
| Hardware Included | Yes |
| Includes | Threaded 2 Bolt Base |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ENC-GA542 |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Post Guard |
Warranty
| Warranty | 1 yr |