Post Guard® Bollard Cover CL1386BCNT, 7" Dia. x 52"H, Red Without Tape
|
Questions & Answers (0)
Product Description
Post Guard covers brighten your traffic posts and bollards with good-looking protective sleeves. Our High Density Polyethylene (HDPE) post covers fit easily and securely over existing posts to improve property appearance, visibility and safety. Each Post Guard cover comes with 2 foam strips that install on top of the steel post, making cover snug and secure on post. Post Guard bollard covers have a 6 Year Anti Fade warranty on the color.
PRICE
$57.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 in |
| Weight | 6 lbs |
| Inside Diameter | 7 in |
| Tape Width | 3/4 in |
| Thickness | 3/16 in |
| Diameter | 7-1/3 in |
Product Details
| Assembly Required | No |
| Type | Smooth Bollard Sleeve |
| Tape Color Family | No Tape |
| Color | Red |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | CL1386BCNT |
| Fits | 7" Post |
| Shape | Round |
| Brand | Post Guard |
Warranty
| Warranty | 6 Years Anti-Fade |