Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB1409135

MPN #: AD-BENW3-BKE

Highwood® Weatherly 5' Outdoor Bench, Black

Product Description
This Weatherly Garden Bench is part of the Weatherly Collection and comes in two widths (4ft & 5ft). The relaxed yet bold styling of this collection make it an easy addition to any area and the contoured seat adds to the comfort level. This product has been load tested, per ASTM 1561-03 (2008) standard for Outdoor plastic furniture, and has a 500 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that Highwood® products are the best choice for your family.

Features:
  • Beautiful: 8 out 10 people surveyed agree – Highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warranty So kick off your shoes and let the stress of your day melt away. Welcome to Highwood® Welcome to relaxation.


PRICE
$559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width25 in
Height32 in
Weight48 lbs

Product Details

TypeBacked Bench
Frame Color FamilyBlack
ColorBlack
MaterialSynthetic Wood
Frame MaterialRecycled Plastic
Arm TypeFixed
Manufacturers Part NumberAD-BENW3-BKE
Mounting StylePortable
CollectionWeatherly
BrandHighwood

Warranty

Warranty12 Years Residential-use/2 Years Commercial-use