- Use to identify or categorize different types of documents or mailings
- Strong, 3-ply, spiral wound construction
- Seal with white plastic end caps included
- The sizes listed are inside usable dimensions
- Additional 3" end caps are available for purchase
Global Industrial
Model # :WBB42876
Square Mailing Tubes, 5"W x 5"D x 48"L, White - Pkg Qty 25
|
Questions & Answers (0)
Product Description
Attract attention with these bright, glossy, colored mailing tubes.
PRICE
$108.00 Sold in packages of 25 / $4.32 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 5 in |
| Depth | 5 in |
| Height | 48 in |
| Inside Length | 48 in |
| Inside Width | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Square Tubes |
| Flute Size | B |
| Color | White |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B42876 |
| Brand | Global Industrial |