Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2255071

MPN #: Film_12x20cm

Sealer Sales 40 Micron Air Pillow Film, 5"W x 8"H, Clear

Product Description
The air foam pillow is designed to work with the YC Series Air Pillow Machine, Part# YC-03FD (Global# B2255072). The film is perforated for easy tear off. Also available in 8" x 8". Air pillows provide superior protection compared to traditional shipping materials and can be stored conveniently taking up a fraction of the space as packing peanuts and/or foam.

Features:
  • Size: 5" x 8" (12 x 20 cm)
  • Thickness: 40 micron for superior quality
  • Length: 1,266 ft. (386M)


PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
119.95
Buy 3 units - 5 units
115.95Save $4.00 (3%)
Buy 6+ units
109.95Save $10.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1266 ft
Width5 in
Height8 in
Weight12 lbs
Thickness40 Micron mil

Product Details

Assembly RequiredNo
TypeFilm
ColorClear
SeriesYC
MaterialHDPE
DescriptionAir Cushion Pillow Film - 5" x 8"
Package Quantity1
Manufacturers Part NumberFilm_12x20cm
BrandSealer Sales