5' x 8' Bulldog® Cotton US Flag with Sewn Stripes & Embroidered Stars
Write a Review
|
Questions & Answers (0)
Product Description
US FLAGS
Bulldog® Cotton US Flag
This collection of American flags is perfect for flag poles & use outdoors. Represent the American colors with these US flags. Bulldog® Cotton US Flags are made of 100% heavyweight cotton bunting with densely embroidered stars and sewn stripes. Offers rich, vibrant colors with traditional texture and appearance.
Bulldog® Cotton US Flag
This collection of American flags is perfect for flag poles & use outdoors. Represent the American colors with these US flags. Bulldog® Cotton US Flags are made of 100% heavyweight cotton bunting with densely embroidered stars and sewn stripes. Offers rich, vibrant colors with traditional texture and appearance.
PRICE
$119.95
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 5' |
| Size | 5' x 8' |
| Flag Length | 8' |
Product Details
| Style | American Flag |
| Type | With Sewn Stripes & Embroidered Stars |
| Material | Cotton |
| Package Quantity | 1 |
| Description | Bulldog® Cotton US Flag |
| Color | Red, White & Blue |
| Manufacturers Part Number | 1200 |
| Brand | Annin |