American Forge & Foundry 50:1 Portable Grease Unit, 5 Gallon, 35 Lbs., Air-Operated, 70-100 PSI
Write a Review
|
Questions & Answers (0)
Product Description
For use with 5-gallon (35 lb.) containers. 50:1 pump. 70-100 PSI operating pressure. Pumps up to 1.76 lbs. per minute. 82 dB noise level. Carrying handle. 13' delivery hose. 12.20" drum cover. Control valve. Ship weight 23 lbs. 1 Year Limited Warranty.
PRICE
$1,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8600A |
| Capacity | 5 Gallon |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |