Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428378

MPN #: 8103

American Forge & Foundry Zerk Kit, 80Pc, SAE

Product Description
Replacements for broken or damaged grease fittings. Kit contains individual grease fittings contained in a plastic storage case. Ship Weight: 1 Lbs. SAE: Thread Spec Contents : 1/8" -25 NPT, 25 Straight Pieces, 10 pieces at 45°, 10 pieces at 90°, -1/4" SAE-LT, 15 Straight c. 1 Year Limited Warranty.

PRICE
$75.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8103
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr