Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428313

MPN #: 8004

American Forge & Foundry Grease Gun, Cold Weather

Product Description
For use in all climates, but specifically designed to pump grease well in cold weather. Robust barrel, heavy duty follower spring, and large rolled threads for fast and easy reloading. Double-lipped follower allows use with grease cartridge or bulk fill without any changeover. Head includes large grease inlet with venturi action that helps retain prime, as well as a unique bulk loader that doubles as an air bleeder. Bulk, cartridge, or suction filling, and delivers 1 oz/40 strokes. Drop-resistant pistol grip handle. 12" high pressure flex hose and professional 4-jaw coupler. Ship weight 3.5 lbs. 7,500 PSI with flexible hose. 1 Year Limited Warranty.

PRICE
$96.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8004
Capacity14 Oz.
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr