Delta 50-495 4 In. Steel Hose Clamp For 50-765 Dust Collector
Write a Review
|
Questions & Answers (0)
Product Description
4" Steel Hose Clamp.
PRICE
$17.00
58
58
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| 1-Hose Connection Diameter | 4 in |
Product Details
| Manufacturers Part Number | 50-495 |
| Type | Hose Clamp |
| For Use With | 50-765 |
| Material | Steel |
| Brand | Delta |