- 1 Micron Filter Bag
- Fits 50-760, 50-761 and 50-786 Dust Collectors
Delta 50-890 1 Micron Top Bag For 50-786, 50-760 & 50-761 Dust Collectors
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 50-890 |
| Type | Dust Collector Replacement Bag |
| For Use With | 50-851 |
| Brand | Delta |
Related Products
Introducing the D|Flux Dust Collectors, the latest addition to the Laguna Dust Collection line-up, designed to meet and exceed essential dust collection performance, all while keeping your workspace clean. The D|Flux series offers powerful TEFC motors tailored to your power needs, a highly efficient cyclone separator that captures heavy particles, and fine dust collection in a clear plastic bag. The innovative 1 Micron canister filter ensures superior air filtration and easy maintenance. The user-friendly design includes a wireless remote for convenient operation, magnetic hose ...
The PM1300TX Dust Collector features the exclusive TurboCone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The cloth filter bag is made of a 30 micron material which aids in the filtration of all but the finest dust particles, and the large capacity collection bag reduces the number of bag changes. A digital timer can be set for up to 99 minutes, and an infrared sensor allows remote control operation. The all-metal duct improves rigidity and air flow. Four swivel casters and conveniently located handles ...
The PM1900 Dust Collector is strong enough to use with planers, wide belt sanders, table saws and most other woodworking machines. The exclusive TurboCone™ improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bags. The canister filter offers superior filtering surface area over standard bags, and captures 98% of 2-micron particles. The all-metal duct improves rigidity and air flow. The clear collector bags are large capacity, which means less down-time changing them. Four swivel casters and conveniently located handles allow ...
JET JT9-708657K Model DC-1100VX-BK 1.5HP 1-Phase 115/230V 30-Micron Dust Collector W/ Bag Filter Kit
The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have an elastic band for fast installation and removal. Swivel casters offer maneuverability within the shop. Visit http://www.vortexcone.com for more information. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates ...
Introducing the D|Flux Dust Collectors, the latest addition to the Laguna Dust Collection line-up, designed to meet and exceed essential dust collection performance, all while keeping your workspace clean. The D|Flux series offers powerful TEFC motors tailored to your power needs, a highly efficient cyclone separator that captures heavy particles, and fine dust collection in a clear plastic bag. The innovative 1 Micron canister filter ensures superior air filtration and easy maintenance. The user-friendly design includes a wireless remote for convenient operation, magnetic hose ...