Generac 50 ft. 30-Amp 7500 Watt Generator Cord
Write a Review
|
Questions & Answers (0)
Product Description
Generac 50 ft. 30-Amp 7500 Watt Generator Cord
Our heavy duty, all rubber power cords are the connecting link between the generator and a transfer switch via a power inlet box. All rubber cord stays flexible even in subzero temperatures. 50 ft. cord, 4 conductor, 10-Gauge wire with L14-30 male + female ends. UL Listed.
Our heavy duty, all rubber power cords are the connecting link between the generator and a transfer switch via a power inlet box. All rubber cord stays flexible even in subzero temperatures. 50 ft. cord, 4 conductor, 10-Gauge wire with L14-30 male + female ends. UL Listed.
PRICE
$259.99
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 16 in |
| Height | 3 in |
Product Details
| Type | Power Cord |
| Color | Black |
| Wheels | No Wheels |
| Wattage | 7.5k W |
| Description | 50 ft. 30-Amp 7500 Watt Generator Cord |
| Manufacturers Part Number | 6329 |
| Fuel Type | Electric |
| Rated Watts | 7.5kW W |
| DC Welding Amps | 30 A |
| Brand | Generac |