Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB246481

MPN #: PDUNV

Tripp Lite PDUNV Power Distribution Unit Zero U 14 C13/C19, 10ft Cord, 16A

Product Description
The PDUNV Universal Rackmount PDU offers multi-outlet power distribution for worldwide low and high voltage applications from 100-250V via built-in C19 and C13 outlets. 1U rackmount chassis also supports 0U vertical mount, wall mount and under-counter mount installation in a variety of applications. Attached 10 foot, 3m input cord offers a C20 plug-in connection. Pack of 5 included C19 adapters with secure locking retainer clip enables plug conversion to C14, L6-20P, L5-20P, 5-20P and 5-15P. 16A circuit breaker, grounding lug. Mounting hardware included.

  • PDUNV supports multi-outlet power distribution with worldwide compatiblity for 100-250V applications
  • Supports standard 1U rackmount installation, with additional support for 0U vertical mount, wallmount and under-counter mount installation
  • Includes 2 C19 high current and 12 C13 low current outlets
  • Includes 10 foot, 3m attached input power cable with C20 input plug-in connection (connects to C19 100-250V)
  • Pack of 5 included C19 adapters with locking retainer clip enables plug conversion to C14 (connects to C13 100-250V), L6-20P (connects to L6-20R 20A 208/240V), L5-20P (connects to L5-20R 20A 120V), 5-20P (connects to 5-20R 20A 120V) and 5-15P (connects to 5-15R 15A)
  • Unfiltered electrical pass-through reliably distributes AC power from UPS or generator to supported equipment
  • Back panel grounding lug
  • 16A circuit breaker


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length10 ft
Input Cord Length10 ft

Product Details

Voltage100-250 V
Input Plug Type6 options
Manufacturers Part NumberPDUNV
Number of Outlets14
Outlet Type12 C13 + 2 C19
BrandTripp Lite
Max Input16A