- Resettable circuit breakers - Enables a quick recovery from overload events.
- Vertical mounting capability
- Horizontal mounting capability
- Rack-Mountable - Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment.
- Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections.
- Wide range of input and output connections - Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. APC offers units that bring up to 14.4kW using a single branch whip.
- Low Cost Power Distribution - Provides a number of outlets to bring power to rack equipment at an affordable price.
APC AP9560 Rack PDU, Basic, 1U, 30A, 120V, (10)5-20
|
Questions & Answers (0)
Product Description
APCBasic Rack PDU, Input:100V, 120V, Input Connections:NEMA L5-30P, Cord Length: 12feet ( 3.66meters ), Output:120V, Output Connections:NEMA 5-20R. Includes: Rack Mounting brackets, User Manual.
PRICE
$565.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2880 VA |
| Weight | 6 lbs |
| Cord Length | 12 ft |
| Max Depth | 2 in |
| Max Height | 2 in |
| Max Width | 17 in |
Product Details
| Regulatory Derated Input Current | 24A |
| Acceptable Input Voltage | 90-132 VAC V |
| Max Line Current per Phase | 24A A |
| Output Connections | (10) NEMA 5-20R |
| Nominal Output Voltage | 120V V |
| Always On Outlets | 10 |
| Storage Relative Humidity | 0 - 95 Percent |
| Manufacturers Part Number | AP9560 |
| Power Cords | 1 |
| Input Frequency | 50/60 Hz |
| Input Connections | NEMA L5-30P |
| Brand | APC |
| Max Input Current per Phase | 30A A |
| Color | Black |
| Nominal Input Voltage | 100V,120V V |
| Overload Protection | Yes % |
| Operating Environment | 5 to 113 °F |
| Operating Relative Humidity | 0 - 95 Percent |
| Voltage | 120 V |
| Max Total Current Draw per Phase | 24A A |
Warranty
| Warranty | 2 Years Repair or Replace |
Compliance & Certifications
| Certifications | cUL Listed,CSA,UL 60950,UL Listed |
| Environmental Compliance | RoHS |