Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909566

MPN #: M3108-57

Baldor-Reliance 50 Hertz Motor, M3108-57, 3 PH, 0.5 HP, 1425 IP23 RPM, 230/400 Volts, OPEN, 56 Frame

Product Description
Some applications require NEMA motors which operate on true 50 Hz power. Where this 50 Hz power is all that is available, these NEMA motors are designed to be used at rated voltages with tolerance of ± 15% on voltage.



PRICE
$585.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C10.12 in

Product Details

Power Factor67
Bearing Opp Drive End6203
KVA CodeK
Motor RPM 50 Hertz1425 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberM3108-57
EnclosureOPEN
Service Factor1.25
Bearing Drive End6203
BrandBaldor-Reliance
Insulation ClassB
Horsepower1/2 HP
Frame56
Hertz50 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage230/400 V
Full Load Efficiency73
Nameplate RPM1425 rpm
Full Load Amps1.7/1 A
DutyContinuous
RPM Range1401-1500 rpm
Ambient Temperature40 °C